Motion
MCEM0851200079S

AS RAYMOND
MCEM0851200079S

Extension Spring - 8.5 mm OD, 79.4 mm Free Length, 1.2 mm Wire Size, Full Twist Loop End Type, Stainless Steel - 302 Material, 0.82 N/mm Spring Rate
MI ITEM #14163666
MFR #MCEM0851200079S
List Price$25.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
MCEM0851200079S

Extension Spring - 8.5 mm OD, 79.4 mm Free Length, 1.2 mm Wire Size, Full Twist Loop End Type, Stainless Steel - 302 Material, 0.82 N/mm Spring Rate
MI ITEM #14163666
MFR #MCEM0851200079S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.00/each for your price

Overview

Mfr description
MCEM0851200079S METRIC EXTENSION - SS

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    8.5 mm
  • Free Length
    79.4 mm
  • Wire Size
    1.2 mm
  • End Type
    Full Twist Loop
  • Material
    Stainless Steel - 302
  • Spring Rate
    0.82 N/mm
  • Width
    8.5 mm
  • Minimum Order Quantity
    2
  • Weight
    0.028 lb.
  • Harmonization Code
    7320.20.5020
  • ECCN
    EAR99
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought