Motion
MCEM0851200144M

AS RAYMOND
MCEM0851200144M

Extension Spring - 8.5 mm OD, 144.2 mm Free Length, 1.2 mm Wire Size, Full Twist Loop End Type, Music Wire Material, 0.48 N/mm Spring Rate
MI ITEM #14163669
MFR #MCEM0851200144M
List Price$20.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
MCEM0851200144M

Extension Spring - 8.5 mm OD, 144.2 mm Free Length, 1.2 mm Wire Size, Full Twist Loop End Type, Music Wire Material, 0.48 N/mm Spring Rate
MI ITEM #14163669
MFR #MCEM0851200144M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.50/each for your price

Overview

Mfr description
MCEM0851200144M METRIC EXTENSION - MUSIC

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    8.5 mm
  • Free Length
    144.2 mm
  • Wire Size
    1.2 mm
  • End Type
    Full Twist Loop
  • Material
    Music Wire
  • Spring Rate
    0.48 N/mm
  • Width
    8.5 mm
  • Minimum Order Quantity
    2
  • Weight
    0.0494 lb.
  • Harmonization Code
    7320.20.5020
  • ECCN
    EAR99
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought