Motion
MCEM0901800075M

AS RAYMOND
MCEM0901800075M

Extension Spring - 9 mm OD, 75.4 mm Free Length, 1.8 mm Wire Size, Full Twist Loop End Type, Music Wire Material, 7.86 N/mm Spring Rate
Mi Item #14163681
MFR #MCEM0901800075M
Price$20.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
MCEM0901800075M

Extension Spring - 9 mm OD, 75.4 mm Free Length, 1.8 mm Wire Size, Full Twist Loop End Type, Music Wire Material, 7.86 N/mm Spring Rate
Mi Item #14163681
MFR #MCEM0901800075M

Mfr description
MCEM0901800075M METRIC EXTENSION - MUSIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.15/each

Specifications

Dimensions

  • Free Length
    75.4 mm
  • Outside Diameter
    9 mm
  • Weight
    0.0379 lb.
  • Width
    9 mm
  • Wire Size
    1.8 mm

Details

  • Country of Origin
    CN
  • ECCN
    EAR99
  • End Type
    Full Twist Loop
  • Harmonization Code
    7320.20.5020
  • Material
    Music Wire
  • Minimum Order Quantity
    2
  • Spring Rate
    7.86 N/mm
  • Spring Type
    Extension Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)