Motion
MCEM1000900124S

AS RAYMOND
MCEM1000900124S

Extension Spring - 10 mm OD, 123.7 mm Free Length, 0.9 mm Wire Size, Full Twist Loop End Type, Stainless Steel - 302 Material, 0.06 N/mm Spring Rate
MI ITEM #14163692
MFR #MCEM1000900124S
List Price$24.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
MCEM1000900124S

Extension Spring - 10 mm OD, 123.7 mm Free Length, 0.9 mm Wire Size, Full Twist Loop End Type, Stainless Steel - 302 Material, 0.06 N/mm Spring Rate
MI ITEM #14163692
MFR #MCEM1000900124S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.62/each for your price

Overview

Mfr description
MCEM1000900124S METRIC EXTENSION - SS

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    10 mm
  • Free Length
    123.7 mm
  • Wire Size
    0.9 mm
  • End Type
    Full Twist Loop
  • Material
    Stainless Steel - 302
  • Spring Rate
    0.06 N/mm
  • Width
    10 mm
  • Minimum Order Quantity
    2
  • Weight
    0.0356 lb.
  • Harmonization Code
    7320.20.5020
  • ECCN
    EAR99
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought