Motion
MCEM1102200125M

AS RAYMOND
MCEM1102200125M

Extension Spring - 11 mm OD, 125.2 mm Free Length, 2.2 mm Wire Size, Full Twist Loop End Type, Music Wire Material, 6.75 N/mm Spring Rate
Mi Item #14163731
MFR #MCEM1102200125M
Price$16.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
MCEM1102200125M

Extension Spring - 11 mm OD, 125.2 mm Free Length, 2.2 mm Wire Size, Full Twist Loop End Type, Music Wire Material, 6.75 N/mm Spring Rate
Mi Item #14163731
MFR #MCEM1102200125M

Mfr description
MCEM1102200125M METRIC EXTENSION - MUSIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.04/each

Specifications

Dimensions

  • Free Length
    125.2 mm
  • Outside Diameter
    11 mm
  • Weight
    0.0986 lb.
  • Width
    11 mm
  • Wire Size
    2.2 mm

Details

  • Country of Origin
    CN
  • ECCN
    EAR99
  • End Type
    Full Twist Loop
  • Harmonization Code
    7320.20.5020
  • Material
    Music Wire
  • Minimum Order Quantity
    1
  • Spring Rate
    6.75 N/mm
  • Spring Type
    Extension Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)