Motion
MCEM1502200144S

AS RAYMOND
MCEM1502200144S

Extension Spring - 15 mm OD, 144.4 mm Free Length, 2.2 mm Wire Size, Full Twist Loop End Type, Stainless Steel - 302 Material, 1.72 N/mm Spring Rate
MI ITEM #14163788
MFR #MCEM1502200144S
Your Price$16.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
MCEM1502200144S

Extension Spring - 15 mm OD, 144.4 mm Free Length, 2.2 mm Wire Size, Full Twist Loop End Type, Stainless Steel - 302 Material, 1.72 N/mm Spring Rate
MI ITEM #14163788
MFR #MCEM1502200144S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.71/each(List $19.22)

Overview

Mfr description
MCEM1502200144S METRIC EXTENSION - SS

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    15 mm
  • Free Length
    144.4 mm
  • Wire Size
    2.2 mm
  • End Type
    Full Twist Loop
  • Material
    Stainless Steel - 302
  • Spring Rate
    1.72 N/mm
  • Width
    15 mm
  • Minimum Order Quantity
    1
  • Weight
    0.1762 lb.
  • Harmonization Code
    7320.20.5020
  • ECCN
    EAR99
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought