Motion
MCEM1502200263S

AS RAYMOND
MCEM1502200263S

Extension Spring - 15 mm OD, 263.3 mm Free Length, 2.2 mm Wire Size, Full Twist Loop End Type, Stainless Steel - 302 Material, 0.88 N/mm Spring Rate
Mi Item #14163792
MFR #MCEM1502200263S
Price$20.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
MCEM1502200263S

Extension Spring - 15 mm OD, 263.3 mm Free Length, 2.2 mm Wire Size, Full Twist Loop End Type, Stainless Steel - 302 Material, 0.88 N/mm Spring Rate
Mi Item #14163792
MFR #MCEM1502200263S

Mfr description
MCEM1502200263S METRIC EXTENSION - SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.73/each

Specifications

Dimensions

  • Free Length
    263.3 mm
  • Outside Diameter
    15 mm
  • Weight
    0.3403 lb.
  • Width
    15 mm
  • Wire Size
    2.2 mm

Details

  • Country of Origin
    CN
  • ECCN
    EAR99
  • End Type
    Full Twist Loop
  • Harmonization Code
    7320.20.5020
  • Material
    Stainless Steel - 302
  • Minimum Order Quantity
    1
  • Spring Rate
    0.88 N/mm
  • Spring Type
    Extension Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)