Motion
MCEM1603200182M

AS RAYMOND
MCEM1603200182M

Extension Spring - 16 mm OD, 181.8 mm Free Length, 3.2 mm Wire Size, Full Twist Loop End Type, Music Wire Material, 9.83 N/mm Spring Rate
MI ITEM #14163795
MFR #MCEM1603200182M
List Price$16.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
MCEM1603200182M

Extension Spring - 16 mm OD, 181.8 mm Free Length, 3.2 mm Wire Size, Full Twist Loop End Type, Music Wire Material, 9.83 N/mm Spring Rate
MI ITEM #14163795
MFR #MCEM1603200182M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.99/each for your price

Overview

Mfr description
MCEM1603200182M METRIC EXTENSION - MUSIC

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    16 mm
  • Free Length
    181.8 mm
  • Wire Size
    3.2 mm
  • End Type
    Full Twist Loop
  • Material
    Music Wire
  • Spring Rate
    9.83 N/mm
  • Width
    16 mm
  • Minimum Order Quantity
    1
  • Weight
    0.2944 lb.
  • Harmonization Code
    7320.20.5020
  • ECCN
    EAR99
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought