Motion
MH02400263500M

AS RAYMOND
MH02400263500M

Extension Spring With Hooks Ends - 0.2400 in OD, 3.5000 in Free Length, 0.0260 in Wire Size, Hook End Type, Music Wire Material, 0.6000 lb/in Spring Rate
MI ITEM #14164354
MFR #MH02400263500M
Price$14.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
MH02400263500M

Extension Spring With Hooks Ends - 0.2400 in OD, 3.5000 in Free Length, 0.0260 in Wire Size, Hook End Type, Music Wire Material, 0.6000 lb/in Spring Rate
MI ITEM #14164354
MFR #MH02400263500M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.67/each

Specifications

Dimensions

  • Free Length
    3.5000 in
  • Outside Diameter
    0.2400 in
  • Weight
    0.01154 lb.
  • Width
    0.2400 in.
  • Wire Size
    0.0260 in

Details

  • Country of Origin
    CN
  • ECCN
    EAR99
  • End Type
    Hook
  • Harmonization Code
    7320.20.5020
  • Material
    Music Wire
  • Minimum Order Quantity
    3
  • Spring Rate
    0.6000 lb/in
  • Spring Type
    Extension Spring With Hook Ends

Overview

Mfr description
MH02400263500M EXTENSION SPRING W/HOOKS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought