Motion
MH03600581500S

AS RAYMOND
MH03600581500S

Extension Spring With Hooks Ends - 0.3600 in OD, 1.5000 in Free Length, 0.0580 in Wire Size, Hook End Type, Stainless Steel - 302 Material, 31.4874 lb/in Spring Rate
Mi Item #14164879
MFR #MH03600581500S
Price$13.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
MH03600581500S

Extension Spring With Hooks Ends - 0.3600 in OD, 1.5000 in Free Length, 0.0580 in Wire Size, Hook End Type, Stainless Steel - 302 Material, 31.4874 lb/in Spring Rate
Mi Item #14164879
MFR #MH03600581500S

Mfr description
MH03600581500S EXTENSION SPRING W/HOOKS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.89/each

Specifications

Dimensions

  • Free Length
    1.5000 in
  • Outside Diameter
    0.3600 in
  • Weight
    0.01443 lb.
  • Width
    0.3600 in.
  • Wire Size
    0.0580 in

Details

  • Country of Origin
    CN
  • ECCN
    EAR99
  • End Type
    Hook
  • Harmonization Code
    7320.20.5020
  • Material
    Stainless Steel - 302
  • Minimum Order Quantity
    3
  • Spring Rate
    31.4874 lb/in
  • Spring Type
    Extension Spring With Hook Ends
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)