Motion
MH04200551120M

AS RAYMOND
MH04200551120M

Extension Spring With Hooks Ends - 0.4200 in OD, 1.1200 in Free Length, 0.0550 in Wire Size, Hook End Type, Music Wire Material, 38.8000 lb/in Spring Rate
MI ITEM #14164950
MFR #MH04200551120M
Price$20.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
MH04200551120M

Extension Spring With Hooks Ends - 0.4200 in OD, 1.1200 in Free Length, 0.0550 in Wire Size, Hook End Type, Music Wire Material, 38.8000 lb/in Spring Rate
MI ITEM #14164950
MFR #MH04200551120M

Mfr description
MH04200551120M EXTENSION SPRING W/HOOKS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.63/each

Specifications

Dimensions

  • Free Length
    1.1200 in
  • Outside Diameter
    0.4200 in
  • Weight
    0.00694 lb.
  • Width
    0.4200 in.
  • Wire Size
    0.0550 in

Details

  • Country of Origin
    CN
  • ECCN
    EAR99
  • End Type
    Hook
  • Harmonization Code
    7320.20.5020
  • Material
    Music Wire
  • Minimum Order Quantity
    5
  • Spring Rate
    38.8000 lb/in
  • Spring Type
    Extension Spring With Hook Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)