Motion
MH05000452000M

AS RAYMOND
MH05000452000M

Extension Spring With Hooks Ends - 0.5000 in OD, 2.0000 in Free Length, 0.0450 in Wire Size, Hook End Type, Music Wire Material, 2.6000 lb/in Spring Rate
MI ITEM #14165033
MFR #MH05000452000M
Price$20.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
MH05000452000M

Extension Spring With Hooks Ends - 0.5000 in OD, 2.0000 in Free Length, 0.0450 in Wire Size, Hook End Type, Music Wire Material, 2.6000 lb/in Spring Rate
MI ITEM #14165033
MFR #MH05000452000M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.81/each

Specifications

Dimensions

  • Free Length
    2.0000 in
  • Outside Diameter
    0.5000 in
  • Weight
    0.01685 lb.
  • Width
    0.5000 in.
  • Wire Size
    0.0450 in

Details

  • Country of Origin
    CN
  • ECCN
    EAR99
  • End Type
    Hook
  • Harmonization Code
    7320.20.5020
  • Material
    Music Wire
  • Minimum Order Quantity
    5
  • Spring Rate
    2.6000 lb/in
  • Spring Type
    Extension Spring With Hook Ends

Overview

Mfr description
MH05000452000M EXTENSION SPRING W/HOOKS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought