Motion
MH07500955500S

AS RAYMOND
MH07500955500S

Extension Spring With Hooks Ends - 0.7500 in OD, 5.5000 in Free Length, 0.0950 in Wire Size, Hook End Type, Stainless Steel - 302 Material, 7.9135 lb/in Spring Rate
MI ITEM #14165319
MFR #MH07500955500S
List Price$15.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
MH07500955500S

Extension Spring With Hooks Ends - 0.7500 in OD, 5.5000 in Free Length, 0.0950 in Wire Size, Hook End Type, Stainless Steel - 302 Material, 7.9135 lb/in Spring Rate
MI ITEM #14165319
MFR #MH07500955500S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.61/each for your price

Overview

Mfr description
MH07500955500S EXTENSION SPRING W/HOOKS

Specifications

  • Spring Type
    Extension Spring With Hook Ends
  • Outside Diameter
    0.7500 in
  • Free Length
    5.5000 in
  • Wire Size
    0.0950 in
  • End Type
    Hook
  • Material
    Stainless Steel - 302
  • Spring Rate
    7.9135 lb/in
  • Width
    0.7500 in.
  • Minimum Order Quantity
    1
  • Weight
    0.2207 lb.
  • Harmonization Code
    7320.20.5020
  • ECCN
    EAR99
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought