Motion
MH10000754500S

AS RAYMOND
MH10000754500S

Extension Spring With Hooks Ends - 1.0000 in OD, 4.5000 in Free Length, 0.0750 in Wire Size, Hook End Type, Stainless Steel - 302 Material, 1.4161 lb/in Spring Rate
MI ITEM #14165456
MFR #MH10000754500S
Price$13.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
MH10000754500S

Extension Spring With Hooks Ends - 1.0000 in OD, 4.5000 in Free Length, 0.0750 in Wire Size, Hook End Type, Stainless Steel - 302 Material, 1.4161 lb/in Spring Rate
MI ITEM #14165456
MFR #MH10000754500S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.99/each

Specifications

Dimensions

  • Free Length
    4.5000 in
  • Outside Diameter
    1.0000 in
  • Weight
    0.1514 lb.
  • Width
    1.0000 in.
  • Wire Size
    0.0750 in

Details

  • Country of Origin
    CN
  • ECCN
    EAR99
  • End Type
    Hook
  • Harmonization Code
    7320.20.5020
  • Material
    Stainless Steel - 302
  • Minimum Order Quantity
    1
  • Spring Rate
    1.4161 lb/in
  • Spring Type
    Extension Spring With Hook Ends

Overview

Mfr description
MH10000754500S EXTENSION SPRING W/HOOKS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought