Motion
MH10001353000S

AS RAYMOND
MH10001353000S

Extension Spring With Hooks Ends - 1.0000 in OD, 3.0000 in Free Length, 0.1350 in Wire Size, Hook End Type, Stainless Steel - 302 Material, 64.7241 lb/in Spring Rate
MI ITEM #14165579
MFR #MH10001353000S
List Price$12.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
MH10001353000S

Extension Spring With Hooks Ends - 1.0000 in OD, 3.0000 in Free Length, 0.1350 in Wire Size, Hook End Type, Stainless Steel - 302 Material, 64.7241 lb/in Spring Rate
MI ITEM #14165579
MFR #MH10001353000S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.73/each for your price

Overview

Mfr description
MH10001353000S EXTENSION SPRING W/HOOKS

Specifications

  • Spring Type
    Extension Spring With Hook Ends
  • Outside Diameter
    1.0000 in
  • Free Length
    3.0000 in
  • Wire Size
    0.1350 in
  • End Type
    Hook
  • Material
    Stainless Steel - 302
  • Spring Rate
    64.7241 lb/in
  • Width
    1.0000 in.
  • Minimum Order Quantity
    1
  • Weight
    0.14472 lb.
  • Harmonization Code
    7320.20.5020
  • ECCN
    EAR99
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought