Motion
MH12500957500M

AS RAYMOND
MH12500957500M

Extension Spring With Hooks Ends - 1.2500 in OD, 7.5000 in Free Length, 0.0950 in Wire Size, Hook End Type, Music Wire Material, 1.4000 lb/in Spring Rate
MI ITEM #14165694
MFR #MH12500957500M
Price$14.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
MH12500957500M

Extension Spring With Hooks Ends - 1.2500 in OD, 7.5000 in Free Length, 0.0950 in Wire Size, Hook End Type, Music Wire Material, 1.4000 lb/in Spring Rate
MI ITEM #14165694
MFR #MH12500957500M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.22/each

Specifications

Dimensions

  • Free Length
    7.5000 in
  • Outside Diameter
    1.2500 in
  • Weight
    0.41161 lb.
  • Width
    1.2500 in.
  • Wire Size
    0.0950 in

Details

  • Country of Origin
    CN
  • ECCN
    EAR99
  • End Type
    Hook
  • Harmonization Code
    7320.20.5020
  • Material
    Music Wire
  • Minimum Order Quantity
    1
  • Spring Rate
    1.4000 lb/in
  • Spring Type
    Extension Spring With Hook Ends

Overview

Mfr description
MH12500957500M EXTENSION SPRING W/HOOKS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought