Motion
MH12501485500M

AS RAYMOND
MH12501485500M

Extension Spring With Hooks Ends - 1.2500 in OD, 5.5000 in Free Length, 0.1480 in Wire Size, Hook End Type, Music Wire Material, 23.4000 lb/in Spring Rate
MI ITEM #14165740
MFR #MH12501485500M
List Price$13.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
MH12501485500M

Extension Spring With Hooks Ends - 1.2500 in OD, 5.5000 in Free Length, 0.1480 in Wire Size, Hook End Type, Music Wire Material, 23.4000 lb/in Spring Rate
MI ITEM #14165740
MFR #MH12501485500M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.64/each for your price

Overview

Mfr description
MH12501485500M EXTENSION SPRING W/HOOKS

Specifications

  • Spring Type
    Extension Spring With Hook Ends
  • Outside Diameter
    1.2500 in
  • Free Length
    5.5000 in
  • Wire Size
    0.1480 in
  • End Type
    Hook
  • Material
    Music Wire
  • Spring Rate
    23.4000 lb/in
  • Width
    1.2500 in.
  • Minimum Order Quantity
    1
  • Weight
    0.40671 lb.
  • Harmonization Code
    7320.20.5020
  • ECCN
    EAR99
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought