Motion
MH17501487000M

AS RAYMOND
MH17501487000M

Extension Spring With Hooks Ends - 1.7500 in OD, 7.0000 in Free Length, 0.1480 in Wire Size, Hook End Type, Music Wire Material, 6.8000 lb/in Spring Rate
MI ITEM #14165806
MFR #MH17501487000M
List Price$18.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
MH17501487000M

Extension Spring With Hooks Ends - 1.7500 in OD, 7.0000 in Free Length, 0.1480 in Wire Size, Hook End Type, Music Wire Material, 6.8000 lb/in Spring Rate
MI ITEM #14165806
MFR #MH17501487000M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.13/each for your price

Overview

Mfr description
MH17501487000M EXTENSION SPRING W/HOOKS

Specifications

  • Spring Type
    Extension Spring With Hook Ends
  • Outside Diameter
    1.7500 in
  • Free Length
    7.0000 in
  • Wire Size
    0.1480 in
  • End Type
    Hook
  • Material
    Music Wire
  • Spring Rate
    6.8000 lb/in
  • Width
    1.7500 in.
  • Minimum Order Quantity
    1
  • Weight
    0.6564 lb.
  • Harmonization Code
    7320.20.5020
  • ECCN
    EAR99
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought