Motion
MHM0280550009M

AS RAYMOND
MHM0280550009M

Extension Spring With Hooks Ends - 2.8 mm OD, 8.8 mm Free Length, 0.55 mm Wire Size, Hook End Type, Music Wire Material, 8.18 N/mm Spring Rate
Mi Item #14165893
MFR #MHM0280550009M
Price$17.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
MHM0280550009M

Extension Spring With Hooks Ends - 2.8 mm OD, 8.8 mm Free Length, 0.55 mm Wire Size, Hook End Type, Music Wire Material, 8.18 N/mm Spring Rate
Mi Item #14165893
MFR #MHM0280550009M

Mfr description
MHM0280550009M METRIC EXTENSION SPRING W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.40/each

Specifications

Dimensions

  • Free Length
    8.8 mm
  • Outside Diameter
    2.8 mm
  • Weight
    0.0004 lb.
  • Width
    2.8 mm
  • Wire Size
    0.55 mm

Details

  • Country of Origin
    CN
  • ECCN
    EAR99
  • End Type
    Hook
  • Harmonization Code
    7320.20.5020
  • Material
    Music Wire
  • Minimum Order Quantity
    2
  • Spring Rate
    8.18 N/mm
  • Spring Type
    Extension Spring With Hook Ends
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)