Motion
MHM0280550023M

AS RAYMOND
MHM0280550023M

Extension Spring With Hooks Ends - 2.8 mm OD, 23.1 mm Free Length, 0.55 mm Wire Size, Hook End Type, Music Wire Material, 2.25 N/mm Spring Rate
MI ITEM #14165899
MFR #MHM0280550023M
List Price$17.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
MHM0280550023M

Extension Spring With Hooks Ends - 2.8 mm OD, 23.1 mm Free Length, 0.55 mm Wire Size, Hook End Type, Music Wire Material, 2.25 N/mm Spring Rate
MI ITEM #14165899
MFR #MHM0280550023M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.40/each for your price

Overview

Mfr description
MHM0280550023M METRIC EXTENSION SPRING W

Specifications

  • Spring Type
    Extension Spring With Hook Ends
  • Outside Diameter
    2.8 mm
  • Free Length
    23.1 mm
  • Wire Size
    0.55 mm
  • End Type
    Hook
  • Material
    Music Wire
  • Spring Rate
    2.25 N/mm
  • Width
    2.8 mm
  • Minimum Order Quantity
    2
  • Weight
    0.0012 lb.
  • Harmonization Code
    7320.20.5020
  • ECCN
    EAR99
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought