Motion
MHM0350500033S

AS RAYMOND
MHM0350500033S

Extension Spring With Hooks Ends - 3.5 mm OD, 33 mm Free Length, 0.5 mm Wire Size, Hook End Type, Stainless Steel - 302 Material, 0.36 N/mm Spring Rate
Mi Item #14165930
MFR #MHM0350500033S
Price$16.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
MHM0350500033S

Extension Spring With Hooks Ends - 3.5 mm OD, 33 mm Free Length, 0.5 mm Wire Size, Hook End Type, Stainless Steel - 302 Material, 0.36 N/mm Spring Rate
Mi Item #14165930
MFR #MHM0350500033S

Mfr description
MHM0350500033S METRIC EXTENSION SPRING W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.41/each

Specifications

Dimensions

  • Free Length
    33 mm
  • Outside Diameter
    3.5 mm
  • Weight
    0.0023 lb.
  • Width
    3.5 mm
  • Wire Size
    0.5 mm

Details

  • Country of Origin
    CN
  • ECCN
    EAR99
  • End Type
    Hook
  • Harmonization Code
    7320.20.5020
  • Material
    Stainless Steel - 302
  • Minimum Order Quantity
    2
  • Spring Rate
    0.36 N/mm
  • Spring Type
    Extension Spring With Hook Ends
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)