Motion
MHM0350550010S

AS RAYMOND
MHM0350550010S

Extension Spring With Hooks Ends - 3.5 mm OD, 9.9 mm Free Length, 0.55 mm Wire Size, Hook End Type, Stainless Steel - 302 Material, 3.02 N/mm Spring Rate
MI ITEM #14165940
MFR #MHM0350550010S
List Price$16.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
MHM0350550010S

Extension Spring With Hooks Ends - 3.5 mm OD, 9.9 mm Free Length, 0.55 mm Wire Size, Hook End Type, Stainless Steel - 302 Material, 3.02 N/mm Spring Rate
MI ITEM #14165940
MFR #MHM0350550010S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.31/each for your price

Overview

Mfr description
MHM0350550010S METRIC EXTENSION SPRING W

Specifications

  • Spring Type
    Extension Spring With Hook Ends
  • Outside Diameter
    3.5 mm
  • Free Length
    9.9 mm
  • Wire Size
    0.55 mm
  • End Type
    Hook
  • Material
    Stainless Steel - 302
  • Spring Rate
    3.02 N/mm
  • Width
    3.5 mm
  • Minimum Order Quantity
    2
  • Weight
    0.0006 lb.
  • Harmonization Code
    7320.20.5020
  • ECCN
    EAR99
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought