Motion
MHM0350700029S

AS RAYMOND
MHM0350700029S

Extension Spring With Hooks Ends - 3.5 mm OD, 29.2 mm Free Length, 0.7 mm Wire Size, Hook End Type, Stainless Steel - 302 Material, 2.67 N/mm Spring Rate
MI ITEM #14165962
MFR #MHM0350700029S
List Price$16.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
MHM0350700029S

Extension Spring With Hooks Ends - 3.5 mm OD, 29.2 mm Free Length, 0.7 mm Wire Size, Hook End Type, Stainless Steel - 302 Material, 2.67 N/mm Spring Rate
MI ITEM #14165962
MFR #MHM0350700029S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.41/each for your price

Overview

Mfr description
MHM0350700029S METRIC EXTENSION SPRING W

Specifications

  • Spring Type
    Extension Spring With Hook Ends
  • Outside Diameter
    3.5 mm
  • Free Length
    29.2 mm
  • Wire Size
    0.7 mm
  • End Type
    Hook
  • Material
    Stainless Steel - 302
  • Spring Rate
    2.67 N/mm
  • Width
    3.5 mm
  • Minimum Order Quantity
    2
  • Weight
    0.0027 lb.
  • Harmonization Code
    7320.20.5020
  • ECCN
    EAR99
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought