Motion
MHM0400800017S

AS RAYMOND
MHM0400800017S

Extension Spring With Hooks Ends - 4 mm OD, 17.4 mm Free Length, 0.8 mm Wire Size, Hook End Type, Stainless Steel - 302 Material, 6.66 N/mm Spring Rate
MI ITEM #14165972
MFR #MHM0400800017S
Price$16.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
MHM0400800017S

Extension Spring With Hooks Ends - 4 mm OD, 17.4 mm Free Length, 0.8 mm Wire Size, Hook End Type, Stainless Steel - 302 Material, 6.66 N/mm Spring Rate
MI ITEM #14165972
MFR #MHM0400800017S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.31/each

Specifications

Dimensions

  • Free Length
    17.4 mm
  • Outside Diameter
    4 mm
  • Weight
    0.0016 lb.
  • Width
    4 mm
  • Wire Size
    0.8 mm

Details

  • Country of Origin
    CN
  • ECCN
    EAR99
  • End Type
    Hook
  • Harmonization Code
    7320.20.5020
  • Material
    Stainless Steel - 302
  • Minimum Order Quantity
    2
  • Spring Rate
    6.66 N/mm
  • Spring Type
    Extension Spring With Hook Ends

Overview

Mfr description
MHM0400800017S METRIC EXTENSION SPRING W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought