Motion
MHM0701000066M

AS RAYMOND
MHM0701000066M

Extension Spring With Hooks Ends - 7 mm OD, 66 mm Free Length, 1 mm Wire Size, Hook End Type, Music Wire Material, 0.82 N/mm Spring Rate
MI ITEM #14166168
MFR #MHM0701000066M
Price$15.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
MHM0701000066M

Extension Spring With Hooks Ends - 7 mm OD, 66 mm Free Length, 1 mm Wire Size, Hook End Type, Music Wire Material, 0.82 N/mm Spring Rate
MI ITEM #14166168
MFR #MHM0701000066M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.78/each

Specifications

Dimensions

  • Free Length
    66 mm
  • Outside Diameter
    7 mm
  • Weight
    0.0139 lb.
  • Width
    7 mm
  • Wire Size
    1 mm

Details

  • Country of Origin
    CN
  • ECCN
    EAR99
  • End Type
    Hook
  • Harmonization Code
    7320.20.5020
  • Material
    Music Wire
  • Minimum Order Quantity
    2
  • Spring Rate
    0.82 N/mm
  • Spring Type
    Extension Spring With Hook Ends

Overview

Mfr description
MHM0701000066M METRIC EXTENSION SPRING W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought