Motion
MHM1000900091M

AS RAYMOND
MHM1000900091M

Extension Spring With Hooks Ends - 10 mm OD, 91.3 mm Free Length, 0.9 mm Wire Size, Hook End Type, Music Wire Material, 0.1 N/mm Spring Rate
MI ITEM #14166301
MFR #MHM1000900091M
List Price$15.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
MHM1000900091M

Extension Spring With Hooks Ends - 10 mm OD, 91.3 mm Free Length, 0.9 mm Wire Size, Hook End Type, Music Wire Material, 0.1 N/mm Spring Rate
MI ITEM #14166301
MFR #MHM1000900091M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.83/each for your price

Overview

Mfr description
MHM1000900091M METRIC EXTENSION SPRING W

Specifications

  • Spring Type
    Extension Spring With Hook Ends
  • Outside Diameter
    10 mm
  • Free Length
    91.3 mm
  • Wire Size
    0.9 mm
  • End Type
    Hook
  • Material
    Music Wire
  • Spring Rate
    0.1 N/mm
  • Width
    10 mm
  • Minimum Order Quantity
    2
  • Weight
    0.0246 lb.
  • Harmonization Code
    7320.20.5020
  • ECCN
    EAR99
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text