Motion
MHM1101600040S

AS RAYMOND
MHM1101600040S

Extension Spring With Hooks Ends - 11 mm OD, 39.7 mm Free Length, 1.6 mm Wire Size, Hook End Type, Stainless Steel - 302 Material, 4.18 N/mm Spring Rate
MI ITEM #14166363
MFR #MHM1101600040S
Price$20.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
MHM1101600040S

Extension Spring With Hooks Ends - 11 mm OD, 39.7 mm Free Length, 1.6 mm Wire Size, Hook End Type, Stainless Steel - 302 Material, 4.18 N/mm Spring Rate
MI ITEM #14166363
MFR #MHM1101600040S

Mfr description
MHM1101600040S METRIC EXTENSION SPRING W
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.53/each

Specifications

Dimensions

  • Free Length
    39.7 mm
  • Outside Diameter
    11 mm
  • Weight
    0.0208 lb.
  • Width
    11 mm
  • Wire Size
    1.6 mm

Details

  • Country of Origin
    CN
  • ECCN
    EAR99
  • End Type
    Hook
  • Harmonization Code
    7320.20.5020
  • Material
    Stainless Steel - 302
  • Minimum Order Quantity
    2
  • Spring Rate
    4.18 N/mm
  • Spring Type
    Extension Spring With Hook Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)