Motion
MHM1301200090S

AS RAYMOND
MHM1301200090S

Extension Spring With Hooks Ends - 13 mm OD, 90.2 mm Free Length, 1.2 mm Wire Size, Hook End Type, Stainless Steel - 302 Material, 0.17 N/mm Spring Rate
MI ITEM #14166434
MFR #MHM1301200090S
List Price$20.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
MHM1301200090S

Extension Spring With Hooks Ends - 13 mm OD, 90.2 mm Free Length, 1.2 mm Wire Size, Hook End Type, Stainless Steel - 302 Material, 0.17 N/mm Spring Rate
MI ITEM #14166434
MFR #MHM1301200090S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.53/each for your price

Overview

Mfr description
MHM1301200090S METRIC EXTENSION SPRING W

Specifications

  • Spring Type
    Extension Spring With Hook Ends
  • Outside Diameter
    13 mm
  • Free Length
    90.2 mm
  • Wire Size
    1.2 mm
  • End Type
    Hook
  • Material
    Stainless Steel - 302
  • Spring Rate
    0.17 N/mm
  • Width
    13 mm
  • Minimum Order Quantity
    2
  • Weight
    0.0503 lb.
  • Harmonization Code
    7320.20.5020
  • ECCN
    EAR99
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought