Motion
MHM1302500193S

AS RAYMOND
MHM1302500193S

Extension Spring With Hooks Ends - 13 mm OD, 193.1 mm Free Length, 2.5 mm Wire Size, Hook End Type, Stainless Steel - 302 Material, 4.13 N/mm Spring Rate
MI ITEM #14166454
MFR #MHM1302500193S
Price$21.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
MHM1302500193S

Extension Spring With Hooks Ends - 13 mm OD, 193.1 mm Free Length, 2.5 mm Wire Size, Hook End Type, Stainless Steel - 302 Material, 4.13 N/mm Spring Rate
MI ITEM #14166454
MFR #MHM1302500193S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.34/each

Specifications

Dimensions

  • Free Length
    193.1 mm
  • Outside Diameter
    13 mm
  • Weight
    0.2204 lb.
  • Width
    13 mm
  • Wire Size
    2.5 mm

Details

  • Country of Origin
    CN
  • ECCN
    EAR99
  • End Type
    Hook
  • Harmonization Code
    7320.20.5020
  • Material
    Stainless Steel - 302
  • Minimum Order Quantity
    1
  • Spring Rate
    4.13 N/mm
  • Spring Type
    Extension Spring With Hook Ends

Overview

Mfr description
MHM1302500193S METRIC EXTENSION SPRING W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought