Motion
MHM1302500261S

AS RAYMOND
MHM1302500261S

Extension Spring With Hooks Ends - 13 mm OD, 260.7 mm Free Length, 2.5 mm Wire Size, Hook End Type, Stainless Steel - 302 Material, 2.98 N/mm Spring Rate
MI ITEM #14166456
MFR #MHM1302500261S
Price$22.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
MHM1302500261S

Extension Spring With Hooks Ends - 13 mm OD, 260.7 mm Free Length, 2.5 mm Wire Size, Hook End Type, Stainless Steel - 302 Material, 2.98 N/mm Spring Rate
MI ITEM #14166456
MFR #MHM1302500261S

Mfr description
MHM1302500261S METRIC EXTENSION SPRING W
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.85/each

Specifications

Dimensions

  • Free Length
    260.7 mm
  • Outside Diameter
    13 mm
  • Weight
    0.3038 lb.
  • Width
    13 mm
  • Wire Size
    2.5 mm

Details

  • Country of Origin
    CN
  • ECCN
    EAR99
  • End Type
    Hook
  • Harmonization Code
    7320.20.5020
  • Material
    Stainless Steel - 302
  • Minimum Order Quantity
    1
  • Spring Rate
    2.98 N/mm
  • Spring Type
    Extension Spring With Hook Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)