Motion
MHM1402000068M

AS RAYMOND
MHM1402000068M

Extension Spring With Hooks Ends - 14 mm OD, 68 mm Free Length, 2 mm Wire Size, Hook End Type, Music Wire Material, 3.77 N/mm Spring Rate
Mi Item #14166461
MFR #MHM1402000068M
Price$12.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
MHM1402000068M

Extension Spring With Hooks Ends - 14 mm OD, 68 mm Free Length, 2 mm Wire Size, Hook End Type, Music Wire Material, 3.77 N/mm Spring Rate
Mi Item #14166461
MFR #MHM1402000068M

Mfr description
MHM1402000068M METRIC EXTENSION SPRING W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.65/each

Specifications

Dimensions

  • Free Length
    68 mm
  • Outside Diameter
    14 mm
  • Weight
    0.0553 lb.
  • Width
    14 mm
  • Wire Size
    2 mm

Details

  • Country of Origin
    CN
  • ECCN
    EAR99
  • End Type
    Hook
  • Harmonization Code
    7320.20.5020
  • Material
    Music Wire
  • Minimum Order Quantity
    1
  • Spring Rate
    3.77 N/mm
  • Spring Type
    Extension Spring With Hook Ends
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)