Motion
MHM1802500123M

AS RAYMOND
MHM1802500123M

Extension Spring With Hooks Ends - 18 mm OD, 123 mm Free Length, 2.5 mm Wire Size, Hook End Type, Music Wire Material, 2.67 N/mm Spring Rate
MI ITEM #14166549
MFR #MHM1802500123M
Price$13.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
MHM1802500123M

Extension Spring With Hooks Ends - 18 mm OD, 123 mm Free Length, 2.5 mm Wire Size, Hook End Type, Music Wire Material, 2.67 N/mm Spring Rate
MI ITEM #14166549
MFR #MHM1802500123M

Mfr description
MHM1802500123M METRIC EXTENSION SPRING W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.36/each

Specifications

Dimensions

  • Free Length
    123 mm
  • Outside Diameter
    18 mm
  • Weight
    0.1657 lb.
  • Width
    18 mm
  • Wire Size
    2.5 mm

Details

  • Country of Origin
    CN
  • ECCN
    EAR99
  • End Type
    Hook
  • Harmonization Code
    7320.20.5020
  • Material
    Music Wire
  • Minimum Order Quantity
    1
  • Spring Rate
    2.67 N/mm
  • Spring Type
    Extension Spring With Hook Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)