Motion
MHM2002800071S

AS RAYMOND
MHM2002800071S

Extension Spring With Hooks Ends - 20 mm OD, 70.6 mm Free Length, 2.8 mm Wire Size, Hook End Type, Stainless Steel - 302 Material, 6.4 N/mm Spring Rate
Mi Item #14166588
MFR #MHM2002800071S
Price$17.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
MHM2002800071S

Extension Spring With Hooks Ends - 20 mm OD, 70.6 mm Free Length, 2.8 mm Wire Size, Hook End Type, Stainless Steel - 302 Material, 6.4 N/mm Spring Rate
Mi Item #14166588
MFR #MHM2002800071S

Mfr description
MHM2002800071S METRIC EXTENSION SPRING W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.80/each

Specifications

Dimensions

  • Free Length
    70.6 mm
  • Outside Diameter
    20 mm
  • Weight
    0.1154 lb.
  • Width
    20 mm
  • Wire Size
    2.8 mm

Details

  • Country of Origin
    CN
  • ECCN
    EAR99
  • End Type
    Hook
  • Harmonization Code
    7320.20.5020
  • Material
    Stainless Steel - 302
  • Minimum Order Quantity
    1
  • Spring Rate
    6.4 N/mm
  • Spring Type
    Extension Spring With Hook Ends
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)