Motion
T31440
Extension Spring - 4.5 mm OD, 0.9 mm Wire Size, Full Twist Loop End Type, Music Wire Material, 5.73 N/mm Spring Rate
Mi Item #14167372
MFR #T31440
Price$3.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extension Spring - 4.5 mm OD, 0.9 mm Wire Size, Full Twist Loop End Type, Music Wire Material, 5.73 N/mm Spring Rate
Mi Item #14167372
MFR #T31440

Mfr description
T31440 METRIC EXTENSION - MUSIC WIRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.84/each

Specifications

Dimensions

  • Outside Diameter
    4.5 mm
  • Weight
    0.00171 lb.
  • Width
    4.5 mm
  • Wire Size
    0.9 mm

Details

  • Country of Origin
    CN;US
  • ECCN
    EAR99
  • End Type
    Full Twist Loop
  • Harmonization Code
    7320.20.5020
  • Material
    Music Wire
  • Minimum Order Quantity
    10
  • Spring Rate
    5.73 N/mm
  • Spring Type
    Extension Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)