Motion
T31540
Extension Spring - 5 mm OD, 1 mm Wire Size, Full Twist Loop End Type, Music Wire Material, 15.9 N/mm Spring Rate
MI ITEM #14167381
MFR #T31540
List Price$3.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extension Spring - 5 mm OD, 1 mm Wire Size, Full Twist Loop End Type, Music Wire Material, 15.9 N/mm Spring Rate
MI ITEM #14167381
MFR #T31540

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.84/each for your price

Overview

Mfr description
T31540 METRIC EXTENSION - MUSIC WIRE

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    5 mm
  • Wire Size
    1 mm
  • End Type
    Full Twist Loop
  • Material
    Music Wire
  • Spring Rate
    15.9 N/mm
  • Width
    5 mm
  • Minimum Order Quantity
    10
  • Weight
    0.0012 lb.
  • Harmonization Code
    7320.20.5020
  • ECCN
    EAR99
  • Country of Origin
    CN;US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought