Motion
T32500
Extension Spring - 24 mm OD, 2.2 mm Wire Size, Full Twist Loop End Type, Music Wire Material, 1.44 N/mm Spring Rate
MI ITEM #14167471
MFR #T32500
List Price$14.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extension Spring - 24 mm OD, 2.2 mm Wire Size, Full Twist Loop End Type, Music Wire Material, 1.44 N/mm Spring Rate
MI ITEM #14167471
MFR #T32500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.14/each for your price

Overview

Mfr description
T32500 METRIC EXTENSION - MUSIC WIRE

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    24 mm
  • Wire Size
    2.2 mm
  • End Type
    Full Twist Loop
  • Material
    Music Wire
  • Spring Rate
    1.44 N/mm
  • Width
    24 mm
  • Minimum Order Quantity
    10
  • Weight
    0.05867 lb.
  • Harmonization Code
    7320.20.5020
  • ECCN
    EAR99
  • Country of Origin
    CN;US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought