Motion
T33030
Extension Spring - 20 mm OD, 4 mm Wire Size, Full Twist Loop End Type, Music Wire Material, 39.7 N/mm Spring Rate
MI ITEM #14167523
MFR #T33030
List Price$14.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extension Spring - 20 mm OD, 4 mm Wire Size, Full Twist Loop End Type, Music Wire Material, 39.7 N/mm Spring Rate
MI ITEM #14167523
MFR #T33030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.65/each for your price

Overview

Mfr description
T33030 METRIC EXTENSION - MUSIC WIRE

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    20 mm
  • Wire Size
    4 mm
  • End Type
    Full Twist Loop
  • Material
    Music Wire
  • Spring Rate
    39.7 N/mm
  • Width
    20 mm
  • Minimum Order Quantity
    10
  • Weight
    0.10627 lb.
  • Harmonization Code
    7320.20.5020
  • ECCN
    EAR99
  • Country of Origin
    CN;US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought