Motion
T41800
Extension Spring - 6 mm OD, 1.2 mm Wire Size, Full Twist Loop End Type, Stainless Steel - 302 Material, 10 N/mm Spring Rate
MI ITEM #14167657
MFR #T41800
Price$6.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extension Spring - 6 mm OD, 1.2 mm Wire Size, Full Twist Loop End Type, Stainless Steel - 302 Material, 10 N/mm Spring Rate
MI ITEM #14167657
MFR #T41800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.62/each

Specifications

Dimensions

  • Outside Diameter
    6 mm
  • Weight
    0.00287 lb.
  • Width
    6 mm
  • Wire Size
    1.2 mm

Details

  • Country of Origin
    CN;US
  • ECCN
    EAR99
  • End Type
    Full Twist Loop
  • Harmonization Code
    7320.20.5020
  • Material
    Stainless Steel - 302
  • Minimum Order Quantity
    10
  • Spring Rate
    10 N/mm
  • Spring Type
    Extension Spring

Overview

Mfr description
T41800 METRIC EXTENSION - SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought