Motion
T42420
Extension Spring - 11 mm OD, 2.2 mm Wire Size, Full Twist Loop End Type, Stainless Steel - 302 Material, 29.16 N/mm Spring Rate
MI ITEM #14167718
MFR #T42420
List Price$16.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extension Spring - 11 mm OD, 2.2 mm Wire Size, Full Twist Loop End Type, Stainless Steel - 302 Material, 29.16 N/mm Spring Rate
MI ITEM #14167718
MFR #T42420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.87/each for your price

Overview

Mfr description
T42420 METRIC EXTENSION - SS

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    11 mm
  • Wire Size
    2.2 mm
  • End Type
    Full Twist Loop
  • Material
    Stainless Steel - 302
  • Spring Rate
    29.16 N/mm
  • Width
    11 mm
  • Minimum Order Quantity
    10
  • Weight
    0.01283 lb.
  • Harmonization Code
    7320.20.5020
  • ECCN
    EAR99
  • Country of Origin
    CN;US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought