Motion
T42700
Extension Spring - 20 mm OD, 2.8 mm Wire Size, Full Twist Loop End Type, Stainless Steel - 302 Material, 6.4 N/mm Spring Rate
MI ITEM #14167747
MFR #T42700
Price$19.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extension Spring - 20 mm OD, 2.8 mm Wire Size, Full Twist Loop End Type, Stainless Steel - 302 Material, 6.4 N/mm Spring Rate
MI ITEM #14167747
MFR #T42700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.39/each

Specifications

Dimensions

  • Outside Diameter
    20 mm
  • Weight
    0.06224 lb.
  • Width
    20 mm
  • Wire Size
    2.8 mm

Details

  • Country of Origin
    CN;US
  • ECCN
    EAR99
  • End Type
    Full Twist Loop
  • Harmonization Code
    7320.20.5020
  • Material
    Stainless Steel - 302
  • Minimum Order Quantity
    10
  • Spring Rate
    6.4 N/mm
  • Spring Type
    Extension Spring

Overview

Mfr description
T42700 METRIC EXTENSION - SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought