1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
3020X28MM
Taper Lock Bushing - 3020 Series, 28 mm Bore
MI ITEM #
14168071
MFR #
3020X28MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
B & B MANUFACTURING, INC. 3020X28MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
3020X28MM
Taper Lock Bushing - 3020 Series, 28 mm Bore
MI ITEM #
14168071
MFR #
3020X28MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
3020X28MM TL BUSHING
Specifications
Bushing Size
3020
Bore Type
Finished Bore
Bore Diameter
28 mm
Length Through Bore
2.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought