Motion
BL211C3
Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #14169814
MFR #BL211C3
Price$168.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #14169814
MFR #BL211C3

Mfr description
BL211C3 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.39/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    21 mm
  • Weight
    1.47 lbs, 0.667 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Ball Screw Application
    No
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    No
  • Internal Clearance
    C3
  • Max Rpm
    7500 rpm
  • Maximum Operating RPM
    7500 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    53000 N, 11914.87 lbf
  • Radial Static Load Capacity
    44000 N, 9891.59 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Max Type
  • Series
    BL200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)