Motion
BL212C3
Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #14169815
MFR #BL212C3
Price$230.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #14169815
MFR #BL212C3

Mfr description
BL212C3 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.70/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm
  • Weight
    1.887 lbs, 0.856 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Max Rpm
    6700 rpm
  • Maximum Operating RPM
    6700 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    64000 N, 14387.77 lbf
  • Radial Static Load Capacity
    54000 N, 12139.68 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Max Type
  • Series
    BL200
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)