Motion
BL213NRC3
Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Open, With Snap Ring, C3 Internal Clearance
Mi Item #14169816
MFR #BL213NRC3
Price$303.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Open, With Snap Ring, C3 Internal Clearance
Mi Item #14169816
MFR #BL213NRC3

Mfr description
BL213NRC3 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$303.49/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    23 mm
  • Weight
    2.425 lbs, 1.1 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    Max Type
  • Series
    BL2
  • Snap Ring Included
    With Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)