Motion
EDH526X407
4.4375 in Bore, Compatible Bore: 4.4375 in , 6.9880 in OD
Mi Item #14171362
MFR #EDH526X407
Price$246.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.4375 in Bore, Compatible Bore: 4.4375 in , 6.9880 in OD
Mi Item #14171362
MFR #EDH526X407

Mfr description
EDH526X407 HOUSING ACCSNTS,NDK,NTC,NFR,F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.09/each

Specifications

Dimensions

  • Bore Diameter
    4.4375 in
  • Compatible Bore Diameter
    4.4375 in
  • Outside Diameter
    6.9880 in

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)