Motion
EDH524X403
4.1875 in Bore, Compatible Bore: 4.1875 in , 6.5938 in OD
Mi Item #14171365
MFR #EDH524X403
Price$227.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.1875 in Bore, Compatible Bore: 4.1875 in , 6.5938 in OD
Mi Item #14171365
MFR #EDH524X403

Mfr description
EDH524X403 HOUSING ACCSNTS,NDK,NTC,NFR,F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.63/each

Specifications

Dimensions

  • Bore Diameter
    4.1875 in
  • Compatible Bore Diameter
    4.1875 in
  • Outside Diameter
    6.5938 in

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)