Motion
EDH222-322
110 mm Bore, Compatible Bore: 110 mm , 157.50 mm OD
Mi Item #14171366
MFR #EDH222-322
Price$215.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
110 mm Bore, Compatible Bore: 110 mm , 157.50 mm OD
Mi Item #14171366
MFR #EDH222-322

Mfr description
EDH222-322 HOUSING ACCSNTS,NDK,NTC,NFR,F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.33/each

Specifications

Dimensions

  • Bore Diameter
    110 mm
  • Compatible Bore Diameter
    110 mm
  • Outside Diameter
    157.50 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)