Motion
EDH317
3.3438 in Bore, Compatible Bore: 3.3438 in , 5.8070 in OD
Mi Item #14171367
MFR #EDH317
Price$138.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3.3438 in Bore, Compatible Bore: 3.3438 in , 5.8070 in OD
Mi Item #14171367
MFR #EDH317

Mfr description
EDH317 HOUSING ACCSNTS,NDK,NTC,NFR,FRM,D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.42/each

Specifications

Dimensions

  • Bore Diameter
    3.3438 in
  • Compatible Bore Diameter
    3.3438 in
  • Outside Diameter
    5.8070 in

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)