Motion
EDH520X307
3.4375 in Bore, Compatible Bore: 3.4375 in , 5.8070 in OD
Mi Item #14171368
MFR #EDH520X307
Price$120.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3.4375 in Bore, Compatible Bore: 3.4375 in , 5.8070 in OD
Mi Item #14171368
MFR #EDH520X307

Mfr description
EDH520X307 HOUSING ACCSNTS,NDK,NTC,NFR,F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.37/each

Specifications

Dimensions

  • Bore Diameter
    3.4375 in
  • Compatible Bore Diameter
    3.4375 in
  • Outside Diameter
    5.8070 in

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)