Motion
EDH515X207
2.5000 in Bore, Compatible Bore: 2.5000 in , 3.7600 in OD
Mi Item #14171371
MFR #EDH515X207
Price$59.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.5000 in Bore, Compatible Bore: 2.5000 in , 3.7600 in OD
Mi Item #14171371
MFR #EDH515X207

Mfr description
EDH515X207 HOUSING ACCSNTS,NDK,NTC,NFR,F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.69/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Compatible Bore Diameter
    2.5000 in
  • Outside Diameter
    3.7600 in

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)